Shop All Probing Tools
Leatherhead Tools
NY Hook, 6 ft. HiViz Lime, w/ D-Handle
Mfr # NYHL-6-D
Zoro # G1598740
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Carbon Steel
- Handle Design D
- Handle Length 72 in
- Head Material Steel
- Includes Chisel End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # NYHL-6-D
- Zoro # G1598740
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Handle Material | Carbon Steel |
Handle Design | D |
Item | Entry Tool |
Head Material | Steel |
Includes | Chisel End |
Head Type | New York Hook |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks |
Application | Prying, Pulling and Lifting During Fireground Operations |
Firefighting Tool Type | Forcible Entry Tool |
Tool Type | Roof Hook |
Handle Shape | Round |
Handle Color | Green |
Number of Heads | 1 |
Visibility Type | High Visibility |
Handle Coating | Powder Coated |
Handle Style | D Grip |
Includes Strap | No |
Description
Entry Tool, Handle Color Green, Handle Length 72 in, Handle Material Carbon Steel, Handle Style D Grip, Head Type New York Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Handle Coating Powder Coated, Head Material Steel, Number of Heads 1, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE RAZOR BLADE SCRAPER (LI52000)
- MILWAUKEE TOOL 3/8 in. Drive 16mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9095)
- WIHA Insulated Pozidriv Screwdriver #2 Round (32402)
- MARTOR Trapezoid Blade 54, PK100 (54.42)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-6AH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- Leatherhead Tools Probing Tools