Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
NY Hook, 5 ft. Black Powder Coat, w/ Chisel End
Mfr # NYH-5
Zoro # G1954102
product price: $111.72
/ea
Free Shipping & Returns
$111.72
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
- Material High Carbon steel
- Includes Chisel End
- Handle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # NYH-5
- Zoro # G1954102
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 5 ft |
Handle Length | 60 in |
Details
Color | Black |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Material | High Carbon steel |
Includes | Chisel End |
Handle Material | Carbon Steel |
Head Material | Steel |
Item | Entry Tool |
Head Type | New York Hook |
Handle Color | Black |
Application | Prying, Pulling and Lifting During Fireground Operations |
Number of Heads | 1 |
Head Material Finish | Powder Coated |
Includes Strap | No |
Tool Type | Roof Hook |
Handle Shape | Round |
Handle Coating | Powder Coated |
Firefighting Tool Type | Forcible Entry Tool |
Handle Style | Chisel |
Description
The LEATHERHEAD TOOLS NYH-5 NY Hook is a versatile tool designed for prying, pulling and lifting during forcible entry and overhaul. Ideal for use in a variety of jobs including forcible entry, search and rescue, salvage, high angle rescue and overhaul. It features a drop forged high carbon steel head with a black powder coat finish. The handle is made of high carbon steel with a black powder coat finish as well. This 5 ft long hook has an overall length of 5 ft with a 5 ft long handle length. The LEATHERHEAD TOOLS NYH-5 NY Hook is the perfect tool to have when you need to lift heavy objects or pry open doors without causing damage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT SDS Plus Stop Bits (DWA5492)
- DRILL AMERICA 1/16 - 1/2 HSS Jobber Drill Bit Set, Number of Pieces: 29 (DWD29J-PC)
- MAKITA Impact XPS Impact Bit Set, 45 pcs (E-01650)
- SIMONDS Half Round File, American, 6 In. L (78318100)
- LEATHERHEAD TOOLS NY Hook, 8 ft. Black Powder Coat, w/ Chisel End (NYH-8)
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End (NYH-3)
- LEATHERHEAD TOOLS NY Hook, 3 ft. HiViz Lime, w/ Chisel End (NYHL-3)
- LEATHERHEAD TOOLS Pick Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (PAY-6)
- LEATHERHEAD TOOLS Flat Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (FAY-6)
- STANLEY Nail Pullers, Nail Puller/Chisel Scraper (55-117)
- Leatherhead Tools Nail Pullers, Wrecking and Pry Bars