Shop All Probing Tools
Leatherhead Tools
NY Hook, 3 ft. HiViz Lime, w/ D-Handle
Mfr # NYHL-3-D
Zoro # G1598786
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Design D
- Includes Chisel End
- Handle Material Carbon Steel
- Handle Length 36 in
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # NYHL-3-D
- Zoro # G1598786
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 36 in |
Overall Length | 3 ft |
Details
Handle Design | D |
Item | Entry Tool |
Includes | Chisel End |
Handle Material | Carbon Steel |
Head Material | Steel |
Head Type | New York Hook |
Application | Prying, Pulling and Lifting During Fireground Operations |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks |
Handle Color | Green |
Number of Heads | 1 |
Handle Shape | Round |
Handle Coating | Powder Coated |
Firefighting Tool Type | Forcible Entry Tool |
Handle Style | D Grip |
Includes Strap | No |
Tool Type | Roof Hook |
Visibility Type | High Visibility |
Description
Entry Tool, Handle Color Green, Handle Length 36 in, Handle Material Carbon Steel, Handle Style D Grip, Head Type New York Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Handle Coating Powder Coated, Head Material Steel, Number of Heads 1, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 17mm Size (5MW31)
- COBRA CARBIDE 90° Six Flute Countersink Uncoated, 1/4 (38648)
- DAYTON Hydraulic Press, Electric, Overall 88" H (467L11)
- IRWIN Straight Flute Tap, 7/8"-9, Carbon Steel (1461)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Orange (DBO-8AH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- Leatherhead Tools Probing Tools