Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
NY Hook, 3 ft. HiViz Lime, w/ Chisel End
Mfr # NYHL-3
Zoro # G0660904
original price:
$145.76
14% off
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Hi-Visibility Lime
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
- Material High Carbon steel
- Includes Chisel End
- Handle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # NYHL-3
- Zoro # G0660904
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3 ft |
Handle Length | 36 in |
Details
Color | Hi-Visibility Lime |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Material | High Carbon steel |
Includes | Chisel End |
Handle Material | Carbon Steel |
Head Type | New York Hook |
Item | Entry Tool |
Head Material | Steel |
Handle Color | Green |
Application | Prying, Pulling and Lifting During Fireground Operations |
Firefighting Tool Type | Forcible Entry Tool |
Visibility Type | High Visibility |
Handle Style | Chisel |
Includes Strap | No |
Number of Heads | 1 |
Tool Type | Roof Hook |
Handle Shape | Round |
Handle Coating | Powder Coated |
Description
When it comes to forcible entry, this Leatherhead Tools NYHL-3 NY Hook is the perfect tool for the job. The hook end provides better grip and leverage when prying open doors and windows. Made of drop forged high carbon steel, this entry tool is designed to resist breaking and snapping under pressure. It has a new york hook head which gives you a firm grip on objects like doors and windows. Its overall length is 3 ft., with a handle length of 3 ft. as well. The handle is made of HiViz lime high carbon steel, giving it superior strength. This Leatherhead Tools NYHL-3 NY Hook will be your best friend during forcible entry operations.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAMIC Tools 1/2" Drive 8 Piece Long SAE, Hex Socket Set, 1/4" - 3/4" (D018019)
- KLEIN TOOLS 7 3/8 in D203 Needle Nose Plier, Side Cutter Cushion Grip Handle (D203-7-INS)
- INSIZE V-Block Set, V Block Shape, Steel (6801-1201)
- STARRETT Radius Gage (167-1/32)
- LEATHERHEAD TOOLS NY Hook, 8 ft. HiViz Lime, w/ Chisel End (NYHL-8)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- LEATHERHEAD TOOLS NY Hook, 5 ft. HiViz Lime, w/ Chisel End (NYHL-5)
- LEATHERHEAD TOOLS Halligan Bar, 42 in. Handle, Forged (LB-42)
- LEATHERHEAD TOOLS Halligan Bar, 36" Forged, 1" Hex Grip (LB-36)
- LEATHERHEAD TOOLS Pick Axe, 36" Yellow Fiberglass Handle, 6 lb. Head (PAY-6)
- DASCO PRO Trim Kit, Heat Treated High Carbon Steel (97)
- Leatherhead Tools Nail Pullers, Wrecking and Pry Bars