Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
NY Hook, 3 ft. Black Powder Coat, w/ Chisel End
Mfr # NYH-3
Zoro # G1623702
Free Shipping & Returns
$96.71
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End
- Material High Carbon steel
- Includes Chisel End
- Handle Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # NYH-3
- Zoro # G1623702
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3 ft |
Handle Length | 36 in |
Details
Color | Black |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Material | High Carbon steel |
Includes | Chisel End |
Handle Material | Carbon Steel |
Head Type | New York Hook |
Head Material | Steel |
Item | Entry Tool |
Handle Color | Black |
Application | Prying, Pulling and Lifting During Fireground Operations |
Handle Coating | Powder Coated |
Firefighting Tool Type | Forcible Entry Tool |
Tool Type | Roof Hook |
Handle Style | Chisel |
Includes Strap | No |
Head Material Finish | Powder Coated |
Handle Shape | Round |
Number of Heads | 1 |
Description
Entry Tool, Handle Color Black, Handle Length 36 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Protective Case, 25-1/4"L x 21"W (50720)
- DEWALT Insert Bit, 1/4In, Torx, T30, 3-3/4In (50 Pack) (DWA3TX30IRB)
- CLE-LINE 118° Silver & Deming Drill (Metric) Cle-Line 1877M Black & Gold HSS RHS/RHC 14.00mm (C21172)
- WESTWARD Nut Driver Set, 7 pcs, Solid Round, SAE (401L15)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- LEATHERHEAD TOOLS NY Hook, 8 ft. Black Powder Coat, w/ Chisel End (NYH-8)
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 8 lb. Head (SLY-8-36)
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- DOMINATOR Pry Bar Set, Hardend and Tempered Steel (61354)
- Leatherhead Tools Pullers and Separators