Shop All Probing Tools
Leatherhead Tools
NY Hook, 2 ft. Black Powder Coat, w/ Chisel End
Mfr # NYH-2
Zoro # G1598707
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Chisel End
- Head Type New York Hook
- Head Material Steel
- Handle Length 24 in
- Application Prying, Pulling and Lifting During Fireground Operations
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # NYH-2
- Zoro # G1598707
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 24 in |
Overall Length | 2 ft |
Details
Includes | Chisel End |
Item | Entry Tool |
Head Type | New York Hook |
Head Material | Steel |
Application | Prying, Pulling and Lifting During Fireground Operations |
Features | 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End |
Handle Material | Carbon Steel |
Handle Coating | Powder Coated |
Head Material Finish | Powder Coated |
Handle Color | Black |
Firefighting Tool Type | Forcible Entry Tool |
Handle Shape | Round |
Handle Style | Chisel |
Number of Heads | 1 |
Includes Strap | No |
Tool Type | Roof Hook |
Description
Entry Tool, Handle Color Black, Handle Length 24 in, Handle Material Carbon Steel, Handle Style Chisel, Head Type New York Hook, Head Weight Not Applicable, Overall Length 2 ft, Tool Type Roof Hook, Application Prying, Pulling and Lifting During Fireground Operations, Features 2 in Wide Strap with Heavy Duty Removable Snap Hooks, Chisel End, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"-32 HSS Plug Hand Tap (DWTST1/2-32P)
- GREENFIELD THREADING 8pc Carbon Steel Hexagon Rethreading Die Set 377 Greenfield Threading, 1/4-28 to 3/4-16 UNF (403553)
- HHIP 1-1/2" No. 5 Die Stock (3900-0227)
- DRILL AMERICA 1/2" Carbide 4 Flute Single End Ball End Mill (MMO1/2-4FSE-BN)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow (PLY-10AH-B)
- Leatherhead Tools Probing Tools