Shop All Hooks and Picks
Leatherhead Tools
NY Claw with New York Hook, Black
Mfr # NYC-3
Zoro # G600700000
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Lifting During Forcible Entry, Overhaul, Prying, Pulling
- Includes Halligan, Hook
- Handle Material High Carbon Steel
- Overall Length 3 ft
- Tool Type Claw Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # NYC-3
- Zoro # G600700000
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 3 ft |
Details
Item | NY Claw with New York Hook |
Application | Lifting During Forcible Entry, Overhaul, Prying, Pulling |
Includes | Halligan, Hook |
Handle Material | High Carbon Steel |
Tool Type | Claw Hook |
Handle Color | Black |
Head Type | New York Hook |
Handle Style | No Handle |
Description
NY Claw with New York Hook, Handle Color Black, Handle Length Not Applicable, Handle Material High Carbon Steel, Handle Style No Handle, Head Type New York Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Claw Hook, Application Lifting During Forcible Entry, Overhaul, Prying, Pulling, Includes Halligan, Hook
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3062R)
- J.W. WINCO GN451.3-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped (451.3-25-25-5/16-55)
- PELICAN Orange Protective Case, 22.07"L x 17.92"W x 10.42"D (1560-000-150)
- PROSKIT Die Set, Miniature Insul ated Terminals A (300-104)
- LEATHERHEAD TOOLS Lockwood Hook, Black, No Handle (LWH-B6)
- LEATHERHEAD TOOLS Lockwood Hook, Black, No Handle (LWH-B3)
- WILDE 11" GASKET SCRAPER-1-1/4" FACE-BULK (516W-4032.NP/BB)
- K-TOOL INTERNATIONAL Pick, Straight, Neon Orange (KTI-70071)
- KLOM KLOM: JSSY 28 Pieces Lock Pick Set (JSSY-28-PLPS)
- LISLE O-RING AND SEAL PICK (LI31840)
- MAYHEW Progrip Hook/Pick Set, 4Pc (13094)
- Leatherhead Tools Inspection and Retrieving Tools