Shop All Probing Tools
Leatherhead Tools
NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork
Mfr # NYCL-6
Zoro # G1598567
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Includes Halligan End
- Handle Material Carbon Steel
- Handle Length 72 in
- Head Type New York Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # NYCL-6
- Zoro # G1598567
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Item | Entry Tool |
Head Material | Steel |
Includes | Halligan End |
Handle Material | Carbon Steel |
Head Type | New York Hook |
Application | Overhaul, Prying, Pulling and Lifting During Forcible Entry |
Number of Heads | 2 |
Head Material Finish | Powder Coated |
Handle Coating | Powder Coated |
Tool Type | New York Claw Hook |
Handle Shape | Round |
Handle Color | Green |
Includes Strap | No |
Firefighting Tool Type | Forcible Entry Tool |
Visibility Type | High Visibility |
Handle Style | Halligan Fork |
Description
Entry Tool, Handle Color Green, Handle Length 72 in, Handle Material Carbon Steel, Handle Style Halligan Fork, Head Type New York Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type New York Claw Hook, Application Overhaul, Prying, Pulling and Lifting During Forcible Entry, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 2, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Stationary Blade for 200-006 (200-035)
- MELIN TOOL CO End Mill, Wood Router, Square, 1/4" x 3/4, Number of Flutes: 2 (WRDMG-808)
- WIDIA 3/8" Carbide 140 Deg. Jobber Length Drill Bit (VDS202A09525)
- CHANNELLOCK Slip Joint Plier, Shear, 6.5" (526)
- LEATHERHEAD TOOLS NY Hook, 2 ft. Black Powder Coat, w/ Chisel End (NYH-2)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-8AH-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-6AH-D)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- NUPLA Pike Pole, Round, Fiberglass, 60 In. (6894235)
- Leatherhead Tools Probing Tools