Shop All Probing Tools
Leatherhead Tools
NY Claw, 5 ft. Black Powder Coat, w/ NY Hook & Halligan Fork
Mfr # NYC-5
Zoro # G1598591
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Head Type New York Hook
- Head Material Steel
- Includes Halligan End
- Number of Heads 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # NYC-5
- Zoro # G1598591
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 60 in |
Overall Length | 5 ft |
Details
Item | Entry Tool |
Head Type | New York Hook |
Head Material | Steel |
Includes | Halligan End |
Number of Heads | 2 |
Includes Strap | No |
Handle Shape | Round |
Handle Coating | Powder Coated |
Tool Type | New York Claw Hook |
Handle Color | Black |
Firefighting Tool Type | Forcible Entry Tool |
Head Material Finish | Powder Coated |
Handle Style | Halligan Fork |
Handle Material | Carbon Steel |
Application | Overhaul, Prying, Pulling and Lifting During Forcible Entry |
Description
Entry Tool, Handle Color Black, Handle Length 60 in, Handle Material Carbon Steel, Handle Style Halligan Fork, Head Type New York Hook, Head Weight Not Applicable, Overall Length 5 ft, Tool Type New York Claw Hook, Application Overhaul, Prying, Pulling and Lifting During Forcible Entry, Handle Coating Powder Coated, Head Material Steel, Head Material Finish Powder Coated, Number of Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive Impact Socket Set, SAE, Metric, 24 pcs (4PRF3)
- STARRETT Band Saw Blade, 6 ft. L, 1/2" W, 4 TPI, 0.025" Thick, High Carbon steel, Duratec SFB Series (91340-06)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 3/8x3/8x5/8x2 (C61040)
- GREY PNEUMATIC 3/8" Drive, 6 pt. Metric Socket, 6 Points (81019MD)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Yellow (DBY-10AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-8RH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange (DBO-10AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- Leatherhead Tools Probing Tools