Shop All Hooks and Picks
Leatherhead Tools
Lockwood Hook, Black, No Handle
Mfr # LWH-B6
Zoro # G500700056
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 ft
- Handle Material High Carbon Steel
- Tool Type Hook
- Handle Color Black
- Handle Style No Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # LWH-B6
- Zoro # G500700056
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 6 ft |
Details
Item | Lockwood Hook |
Handle Material | High Carbon Steel |
Tool Type | Hook |
Handle Color | Black |
Handle Style | No Handle |
Head Type | Lockwood Hook |
Description
Lockwood Hook, Handle Color Black, Handle Length Not Applicable, Handle Material High Carbon Steel, Handle Style No Handle, Head Type Lockwood Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 10", 60-Teeth Circular Saw Blade (24EL99)
- PALADIN TOOLS Stripper Fiber Optic 3-Level (PA1162)
- WARWOOD TOOL 12 Wrecking Bar (16610)
- DRILL AMERICA 1-3/8" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDRSD1-3/8)
- LEATHERHEAD TOOLS Lockwood Hook, Black, No Handle (LWH-B3)
- KING TOOL Four-Way Pick Set, 5 pcs. (K4WPC-00)
- ULLMAN Pick/Hook Set, Stl Shft, Plstc Grps, PK6 (CHP6-L)
- MAYHEW PICK SET O-RING REMOVER 4PC (MY13098)
- MAYHEW 9-3/4 Long 8-Pc Hook Pick (17990)
- LISLE 90 Degree Mini Pick (LI31770)
- WILDE 16-1/2" TILTING INSPECTION MIRROR-BULK (151/BB)
- Leatherhead Tools Inspection and Retrieving Tools