Shop All Hooks and Picks
Leatherhead Tools
Lockwood Hook, Black, No Handle
Mfr # LWH-B3
Zoro # G700699754
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 ft
- Handle Material High Carbon Steel
- Head Type Lockwood Hook
- Handle Style No Handle
- Handle Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # LWH-B3
- Zoro # G700699754
- Country of Origin United States
- Category Hooks and Picks
Dimensions
Overall Length | 3 ft |
Details
Item | Lockwood Hook |
Handle Material | High Carbon Steel |
Head Type | Lockwood Hook |
Handle Style | No Handle |
Handle Color | Black |
Tool Type | Hook |
Description
Lockwood Hook, Handle Color Black, Handle Length Not Applicable, Handle Material High Carbon Steel, Handle Style No Handle, Head Type Lockwood Hook, Head Weight Not Applicable, Overall Length 3 ft, Tool Type Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLLINS AXE Double Bit Mich Ax 3.5Lb (DHM-3.5FX-C)
- KO-KEN Wobble-Fix Extension Bar 75mm 3/8 Sq. Drive (3763-75)
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 32 mm Size, Deep Socket, Black Phosphate (49-66-6407)
- CURRENT TOOLS 1/2" EMT Multi-Piece Offset Bender Shoe Group (754-1/2)
- LEATHERHEAD TOOLS Lockwood Hook, Black, No Handle (LWH-B6)
- TITAN Bolstered Pick/Hook Set, Jumbo, 4 pcs. (17224)
- SK HAND TOOLS Automotive, 4 Piece Hook and Pick Set (90353)
- WILDE 12" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544-12.Z/BB)
- TEKTON 45-Degree Bent Pick (1/8 Inch x 3 Inch) (PNH21102)
- KOCH BARON Cant Hook, Duckbill Tip, 716 x 78 in Tip, Steel Tip, Wood Handle (4080007/06140)
- KO-KEN Hose Remover A 200mm (169HR-A)
- Leatherhead Tools Hooks and Picks