Shop All Axes, Hatchets, & Splitting Wedges
Leatherhead Tools
Halligan with Handle, Orange, Rubber Grip
Mfr # K-30-UFO-8
Zoro # G700699884
product price: $470.99
/ea
Free Shipping & Returns
$470.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Fiberglass, High Carbon Steel
- Handle Length 31.25 in
- Overall Length 36 in
- Features Flash Reflector, Strap Connects the Irons for Safe, Easy Carrying, All Forged with a Limited Lifetime Guarantee
- Includes Handle, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # K-30-UFO-8
- Zoro # G700699884
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31.25 in |
Overall Length | 36 in |
Details
Handle Material | Fiberglass, High Carbon Steel |
Features | Flash Reflector, Strap Connects the Irons for Safe, Easy Carrying, All Forged with a Limited Lifetime Guarantee |
Includes | Handle, Strap |
Head Weight | 8 lb |
Item | Halligan with Handle |
Head Type | Ultra-Force (Axe); Halligan (Halligan) |
Application | Forcible Entry, Overhaul, Ventilation |
Handle Color | Orange |
Tool Type | Halligan and Axe |
Handle Style | No Handle, Rubber Grip |
Visibility Type | High Visibility |
Description
The Leatherhead Tools K-30-UFO-8 Halligan w/30" Handle, Ultra-Force Axe is a great tool for any firefighter. It is used to open doors and break windows during emergencies. The ultra force axe will help you get through any door or window in your way when it comes to saving lives.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Square, Alum, Black, 7 In, Graduations 8ths (DWHT46031)
- WILTON C-Clamp, 1-3/4", Steel, Extra HD, 8750 lb. (1.5-FC)
- GEARWRENCH 1/2" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86437)
- SITEPRO SCR 16Ft Fiberglass Leveling Rod (CR) - 10ths (11-SCR16-T)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- LEATHERHEAD TOOLS Axe, Yellow, Rubber Grip, Fiberglass (UFAY-8)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- OCHSENKOPF Hand Hookaroon w/Ash Handle, 23" (OX 173 E-0600)
- FISKARS Single Bit Splitting Axe 28 in. Fiberglass Handle (378541-1003)
- LINK HANDLES Handle Axe 14" Boy Scout (65297)
- Leatherhead Tools Hammers and Striking Tools