Shop All Axes, Hatchets, & Splitting Wedges
Leatherhead Tools
Halligan with Handle, Green, Rubber Grip
Mfr # K-30-UFL-8
Zoro # G600700130
product price: $489.99
/ea
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass, High Carbon Steel
- Handle Length 31.25 in
- Overall Length 36 in
- Features Flash Reflector, Strap Connects the Irons for Safe, Easy Carrying, All Forged with a Limited Lifetime Guarantee
- Includes Handle, Strap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # K-30-UFL-8
- Zoro # G600700130
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31.25 in |
Overall Length | 36 in |
Details
Handle Material | Fiberglass, High Carbon Steel |
Features | Flash Reflector, Strap Connects the Irons for Safe, Easy Carrying, All Forged with a Limited Lifetime Guarantee |
Includes | Handle, Strap |
Head Weight | 8 lb |
Head Type | Ultra-Force (Axe); Halligan (Halligan) |
Item | Halligan with Handle |
Application | Forcible Entry, Overhaul, Ventilation |
Tool Type | Halligan and Axe |
Handle Color | Green |
Handle Style | No Handle, Rubber Grip |
Visibility Type | High Visibility |
Description
Halligan with Handle, Handle Color Green, Handle Length 31.25 in, Handle Material Fiberglass, High Carbon Steel, Handle Style No Handle, Rubber Grip, Head Type Ultra-Force (Axe); Halligan (Halligan), Head Weight 8 lb, Overall Length 36 in, Tool Type Halligan and Axe, Application Forcible Entry, Overhaul, Ventilation, Features Flash Reflector, Strap Connects the Irons for Safe, Easy Carrying, All Forged with a Limited Lifetime Guarantee, Includes Handle, Strap, Visibility Type High Visibility
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drain Snake Replacement Drum (DCD2000)
- SUPERCUT Bandsaw Blade, 105 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel (450040)
- WILTON Insert, Dado for 64B (1791088)
- CHANNELLOCK Wrench, Adjustable, Reversible Jaw, 8" (808PW)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- LEATHERHEAD TOOLS Axe, Yellow, Rubber Grip, Fiberglass (UFAY-8)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- LEATHERHEAD TOOLS Halligan with Handle, Orange, Rubber Grip (K-30-UFO-8)
- OCHSENKOPF Splitting Axe with Hickory Handle (OX 630 H-2757)
- VULCAN Axe Dbl Bit 3.5 Lb Fbgl Hdl 34 (34476)
- Leatherhead Tools Axes, Hatchets, & Splitting Wedges