Shop All Nail Pullers, Wrecking and Pry Bars
Leatherhead Tools
Halligan Bar, 36" Forged, 1" Hex Grip
Mfr # LB-36
Zoro # G1970787
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Smooth Striking Surface to Eliminate Awkward Striking Angles, Reference Lines for Depth When Gapping and Setting the Tool, Squared Off Shoulders for a Solid Striking Surface, Thin Forks with 1 in Spread Between Tines for Removal of Door Knobs
- Material High Carbon steel
- Handle Material Carbon Steel
- Head Material Steel
- Head Size 6-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # LB-36
- Zoro # G1970787
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 3 ft |
Head Size | 6-1/2 in |
Handle Length | 36 in |
Head Length | 6.5 in |
Details
Features | Smooth Striking Surface to Eliminate Awkward Striking Angles, Reference Lines for Depth When Gapping and Setting the Tool, Squared Off Shoulders for a Solid Striking Surface, Thin Forks with 1 in Spread Between Tines for Removal of Door Knobs |
Material | High Carbon steel |
Handle Material | Carbon Steel |
Head Material | Steel |
Item | Halligan Bar |
Head Type | Halligan |
Handle Color | Silver |
Tool Type | Halligan Bar |
Firefighting Tool Type | Forcible Entry Tool |
Handle Style | Halligan Fork |
Number of Heads | 2 |
Includes Strap | No |
Handle Shape | Round |
Application | Extrication, Forcible Entry, Lifting/Prying, Overhaul |
Description
If you are looking for a high-quality Halligan Bar, the Leatherhead Tools LB-36 36" Forged is the tool to have on hand. This 36" forged halligan bar has a 6 1/2 in. head size and drop forged high carbon steel construction. The handle is made of 3 ft long high carbon steel with a 1" hex grip that ensures your grip remains secure even during wet conditions. The Leatherhead Tools LB-36 36" Forged Halligan Bar is an excellent choice for any firefighter or rescue worker who wants reliable equipment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 12 in. Bi-Metal Dual Tooth Reciprocating Saw Blade 14/18 TPI 5 pk (DS1214BF5)
- TEKTON 1/2 Inch Drive x T47 Torx Impact Bit Socket (SIB24247)
- KIPP Cam-Action Indexing Plunger, Stainless Steel, D=10, D1= M16X1.5, Form: B, With Locknut (K0637.10510161)
- MORSE Reciprocating Blade, RECIP BIM F+R, PK20, 20 PK (RBFR96214WT20)
- LEATHERHEAD TOOLS Halligan Bar, 30" Forged, 1" Hex Grip (LB-30)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ Chisel End (NYH-5)
- LEATHERHEAD TOOLS NY Hook, 4 ft. HiViz Lime, w/ Chisel End (NYHL-4)
- LEATHERHEAD TOOLS NY Hook, 3 ft. Black Powder Coat, w/ Chisel End (NYH-3)
- LEATHERHEAD TOOLS Flat Axe, 36" Lime Fiberglass Handle, 6 lb. Head (FAL-6)
- LEATHERHEAD TOOLS NY Hook, 6 ft. Black Powder Coat, w/ Chisel End (NYH-6)
- COLLINS BU-90-C-32434 0.75 x 36 in. Gooseneck Wrecking Bar (CO11286)
- Leatherhead Tools Pullers and Separators