Shop All Probing Tools
Leatherhead Tools
Halligan Bar, 24" Forged, 1" Hex Grip
Mfr # LB-24
Zoro # G6608244
original price:
$389.99
16% off
new price: $324.99
/ea
Free Shipping & Returns
$324.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Size 6-1/2 in
- Handle Length 24 in
- Application Extrication, Forcible Entry, Lifting/Prying, Overhaul
- Tool Type Halligan Bar
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # LB-24
- Zoro # G6608244
- Country of Origin United States
- Category Probing Tools
Dimensions
Head Size | 6-1/2 in |
Handle Length | 24 in |
Head Length | 6.5 in |
Overall Length | 2 ft |
Details
Head Material | Steel |
Item | Halligan Bar |
Application | Extrication, Forcible Entry, Lifting/Prying, Overhaul |
Tool Type | Halligan Bar |
Features | Smooth Striking Surface to Eliminate Awkward Striking Angles, Reference Lines for Depth When Gapping and Setting the Tool, Squared Off Shoulders for a Solid Striking Surface, Thin Forks with 1 in Spread Between Tines for Removal of Door Knobs |
Handle Style | Halligan Fork |
Includes Strap | No |
Firefighting Tool Type | Forcible Entry Tool |
Handle Color | Silver |
Handle Material | Carbon Steel |
Number of Heads | 2 |
Handle Shape | Round |
Head Type | Halligan |
Description
The Leatherhead Tools LB-24 Halligan Bar is a versatile tool. It can be used in different applications, from breaching to forcible entry. The 1" hex grip makes it comfortable to hold and use during work. The bar measures 24" in length with a 6-1/2" head size. When you need an impressive halligan bar, this Leatherhead Tools LB-24 Halligan Bar won't let you down.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Scraper, SS, 3" Blade W, Purple (69728)
- PROTO 3/8 in Drive, 10mm 12 pt Metric Socket, 12 Points (J5273AM)
- MILWAUKEE TOOL M4 Charger (48-59-2001)
- KNIPEX Snap Ring Pliers, External, 12" External (46 21 A41)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-12AH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- Leatherhead Tools Probing Tools