Shop All Axes, Hatchets, & Splitting Wedges
Leatherhead Tools
Flat Axe Red Head, 8, w/Yellow 36 in. F
Mfr # FAY-8R
Zoro # G400699702
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # FAY-8R
- Zoro # G400699702
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Details
Item | Flat Axe Red Head,8,w/Yellow 36 in. F |
Description
Flat Axe Red Head,8,w/Yellow 36 in. F
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Extension 1/4" Dr, 3 in L, 1 Pieces, Satin (05003530001)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- WILLIAMS Williams Mini Pick and Hook Set, 4pcs. (40201)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- LEATHERHEAD TOOLS Halligan w/30" Handle, Ultra-Force Axe, (K-30-UFO-8)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Black 36.25 in. H (UFAB-8)
- LEATHERHEAD TOOLS Ultra-Force Axe, 8, w/Yellow 35.5 in. H (UFAY-8)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- WARWOOD TOOL 434 lb Forest Adze Hoe, 34 Hickory Handle (61)
- Leatherhead Tools Axes, Hatchets, & Splitting Wedges