Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle
Mfr # PLL-8DH-D
Zoro # G1598278
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Design D
- Handle Length 96 in
- Handle Material Fiberglass
- Includes Reflective Stripe
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLL-8DH-D
- Zoro # G1598278
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Item | Pike Pole |
Handle Design | D |
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Head Material | Steel |
Head Type | Drywall Hook |
Product Type | Pike Pole, Round |
Handle Shape | Round |
Includes Strap | No |
Visibility Type | Reflective |
Handle Style | D Grip |
Handle Color | Green |
Number of Heads | 1 |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Number of Teeth | 3 |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Description
Pike Pole, Handle Color Green, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA 6-32 Hand Tap Set (2865274)
- CHICAGO PNEUMATIC 7/16" Pistol Grip Air Impact Wrench 332 ft.-lb. (CP8232-QC)
- WESTWARD Rubber Foot (CP-50-30)
- CHICAGO-LATROBE 118° General Purpose Taper Shank Drill Chicago-Latrobe 110 Steam Oxide HSS RHS/RHC 5/8 (53140)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Lime (PLL-6AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-8AH-D)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- NUPLA Pike Pole, Fiberglass, 4'L (6895535)
- Leatherhead Tools Probing Tools