Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 8 ft. Dog Bone Pole, HiViz Yellow
Mfr # DBY-8DH-B
Zoro # G6848222
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Drywall Hook
- Handle Length 96 in
- Handle Material Fiberglass
- Head Material Steel
- Includes Reflective Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBY-8DH-B
- Zoro # G6848222
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Head Type | Drywall Hook |
Handle Material | Fiberglass |
Item | Pike Pole/Dog Bone |
Head Material | Steel |
Includes | Reflective Stripe |
Handle Design | Butt |
Product Type | Pike Pole, Dog Bone |
Visibility Type | Reflective |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Firefighting Tool Type | Pike Pole |
Includes Strap | No |
Number of Heads | 1 |
Tool Type | Pike Pole/Dog Bone |
Application | Probing/Pulling Walls and Ceilings |
Handle Shape | Dog Bone |
Handle Color | Yellow |
Number of Teeth | 3 |
Handle Style | Butt |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC 13.25 in Tire Bead Locking Plier (5731)
- MELIN TOOL CO Reamer Countersink, 90 deg., 1-1/4" (HSCR-1-1/4-90)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2923800)
- STAR ASIA 4-Pc Non-Marring Lug Nut Socket Set (21095)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow (PLY-10AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-6RH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-12AH-D)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- Leatherhead Tools Probing Tools