Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 6 ft. Pro-Lite Pole, HiViz Lime
Mfr # PLL-6DH-B
Zoro # G6991923
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Drywall Hook
- Handle Material Fiberglass
- Head Material Steel
- Includes Reflective Stripe
- Handle Design Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLL-6DH-B
- Zoro # G6991923
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Head Type | Drywall Hook |
Handle Material | Fiberglass |
Head Material | Steel |
Includes | Reflective Stripe |
Handle Design | Butt |
Item | Pike Pole |
Product Type | Pike Pole, Round |
Handle Style | Butt |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Number of Heads | 1 |
Includes Strap | No |
Visibility Type | Reflective |
Tool Type | Pike Pole |
Handle Shape | Round |
Handle Color | Green |
Firefighting Tool Type | Pike Pole |
Number of Teeth | 3 |
Description
Pike Pole, Handle Color Green, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 11/16" 12 pt SAE Socket, 12 Points (J5022B)
- GEARWRENCH 28 Piece 1/4" Drive 6 Point Standard & Deep Impact Metric Socket Set (84901)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 11.0mm (47913)
- AMERICAN WIRE Manual Tie Wire Twisting Tool (3Pk) (M2265-0-0)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange (DBO-10AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- Leatherhead Tools Probing Tools