Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 6 ft. Dog Bone Pole, HiViz Yellow
Mfr # DBY-6DH-B
Zoro # G6962864
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Includes Reflective Stripe
- Head Type Drywall Hook
- Handle Material Fiberglass
- Handle Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBY-6DH-B
- Zoro # G6962864
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Head Material | Steel |
Includes | Reflective Stripe |
Head Type | Drywall Hook |
Handle Material | Fiberglass |
Handle Design | Butt |
Item | Pike Pole/Dog Bone |
Product Type | Pike Pole, Dog Bone |
Visibility Type | Reflective |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy, Dog Bone I-Beam Construction |
Handle Style | Butt |
Tool Type | Pike Pole/Dog Bone |
Handle Shape | Dog Bone |
Number of Heads | 1 |
Application | Probing/Pulling Walls and Ceilings |
Includes Strap | No |
Handle Color | Yellow |
Number of Teeth | 3 |
Firefighting Tool Type | Pike Pole |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO PRO Nail Puller, Claw Bar, 11-1/2" L (221)
- PROTO 3/8 in Drive Impact Socket 3/4 in Size 6 pt Standard Depth, Black Oxide (J7224H)
- WESTWARD #41 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFL5)
- INGERSOLL-RAND 7Pc SAE Universal Joint Socket Set (IR) (752036)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Orange (DBO-8AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8AH-B)
- CM Pike Pole, Aluminum Handle, 10062, 20 ft. (10062)
- Leatherhead Tools Probing Tools