Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 6 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-6DH-B
Zoro # G6738697
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Handle Length 72 in
- Includes Reflective Stripe
- Head Type Drywall Hook
- Handle Design Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-6DH-B
- Zoro # G6738697
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Head Material | Steel |
Includes | Reflective Stripe |
Item | Pike Pole/Dog Bone |
Head Type | Drywall Hook |
Handle Design | Butt |
Handle Material | Fiberglass |
Product Type | Pike Pole, Dog Bone |
Includes Strap | No |
Application | Probing/Pulling Walls and Ceilings |
Handle Shape | Dog Bone |
Tool Type | Pike Pole/Dog Bone |
Number of Heads | 1 |
Handle Color | Orange |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy, Dog Bone I-Beam Construction |
Firefighting Tool Type | Pike Pole |
Visibility Type | Reflective |
Number of Teeth | 3 |
Handle Style | Butt |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 72 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 39/64 In (P6434ME)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-18MM)
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (389890)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Bottoming Tap (T/A54455)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- Leatherhead Tools Probing Tools