Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 4 ft. Pro-Lite Pole, HiViz Yellow
Mfr # PLY-4DH-B
Zoro # G1598217
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 48 in
- Head Type Drywall Hook
- Handle Design Butt
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # PLY-4DH-B
- Zoro # G1598217
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 48 in |
Overall Length | 4 ft |
Details
Handle Material | Fiberglass |
Head Type | Drywall Hook |
Handle Design | Butt |
Item | Pike Pole |
Head Material | Steel |
Includes | Reflective Stripe |
Product Type | Pike Pole, Round |
Firefighting Tool Type | Pike Pole |
Includes Strap | No |
Tool Type | Pike Pole |
Visibility Type | Reflective |
Number of Teeth | 3 |
Number of Heads | 1 |
Handle Shape | Round |
Handle Style | Butt |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Handle Color | Yellow |
Description
Pike Pole, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Slotting Saw, 1/8" Cutter Thickness (MC4022-4X1/8X1 1/4-40T 105-09354)
- H & H INDUSTRIAL PRODUCTS 125 X 44 X 69mm Triple Vee V-Block Set (3406-1035)
- STANLEY ENGINEERED FASTENING Replacement Jaw, For 3ZLX5 and 3ZLX6 (DPM400-084)
- WESTWARD Flange Wedge, Non-Spark, 8 x 1-1/2 x 1 In (23X830)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- Leatherhead Tools Probing Tools