Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle
Mfr # PLY-4DH-D
Zoro # G1598208
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Drywall Hook
- Handle Design D
- Includes Reflective Stripe
- Head Material Steel
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLY-4DH-D
- Zoro # G1598208
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 48 in |
Overall Length | 4 ft |
Details
Head Type | Drywall Hook |
Handle Design | D |
Includes | Reflective Stripe |
Item | Pike Pole |
Head Material | Steel |
Handle Material | Fiberglass |
Product Type | Pike Pole, Round |
Number of Teeth | 3 |
Tool Type | Pike Pole |
Number of Heads | 1 |
Handle Shape | Round |
Visibility Type | Reflective |
Firefighting Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Includes Strap | No |
Handle Color | Yellow |
Handle Style | D Grip |
Description
Pike Pole, Handle Color Yellow, Handle Length 48 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1" Drive Deep Impact Socket Set, SAE, 21 pcs (5693)
- DRILL AMERICA DWCT342 7/8" HSS 2 Flute Single End End Mill (DWCT342)
- WESTWARD General Purpose Phillips Screwdriver #1 Round (401M45)
- DYNAMIC Mobile Tool Case, Impact-Resistant Polypropylene, Black, 24-1/2 in W x 16-1/2 in D x 13-1/4 in H (D105202)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-6AH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- Leatherhead Tools Probing Tools