Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 4 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-4DH-B
Zoro # G1598068
product price: $93.29
/ea
Free Shipping & Returns
$93.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Reflective Stripe
- Handle Design Butt
- Head Type Drywall Hook
- Head Material Steel
- Handle Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-4DH-B
- Zoro # G1598068
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 48 in |
Overall Length | 4 ft |
Details
Includes | Reflective Stripe |
Handle Design | Butt |
Head Type | Drywall Hook |
Head Material | Steel |
Handle Material | Fiberglass |
Item | Pike Pole/Dog Bone |
Product Type | Pike Pole, Dog Bone |
Number of Teeth | 3 |
Handle Shape | Dog Bone |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole/Dog Bone |
Includes Strap | No |
Handle Style | Butt |
Handle Color | Orange |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Visibility Type | Reflective |
Number of Heads | 1 |
Application | Probing/Pulling Walls and Ceilings |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 48 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 5/8", 14 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (A975-146)
- SPYDER Pilot Drill, Hex, 3/8In, 0.32PilotDrill (600649P)
- MAKITA Drive Deep Well Impact Socket Set, 1/2 (A-96372)
- K-TOOL INTERNATIONAL 3/8" Drive, 8mm Metric Socket, 12 Points (KTI-27408)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Orange (DBO-8AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- NUPLA Pike Pole, Fiberglass, Yellow (6895545)
- Leatherhead Tools Probing Tools