Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-12DH-D
Zoro # G1975193
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Handle Length 144 in
- Head Material Steel
- Handle Material Fiberglass
- Includes Reflective Stripe
- Handle Design D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # PLO-12DH-D
- Zoro # G1975193
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Head Material | Steel |
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Item | Pike Pole |
Handle Design | D |
Head Type | Drywall Hook |
Product Type | Pike Pole, Round |
Handle Style | D Grip |
Visibility Type | Reflective |
Handle Shape | Round |
Includes Strap | No |
Handle Color | Orange |
Number of Heads | 1 |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Number of Teeth | 3 |
Firefighting Tool Type | Pike Pole |
Tool Type | Pike Pole |
Description
Pike Pole, Handle Color Orange, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Ancor 6 to 1/0 AWG Heavy-Duty Hex Lug & Terminal Crimper (703050)
- PLANO Black Protective Tube Case, 88"L x 9-3/4"W x 5-1/2"D (458800)
- FISKARS Axe Sharpener (78616984J)
- CAPRI TOOLS WaveDrive Pro 9/16 in Combination Wrench for Regular and Rounded Bolts (CP11750-S916XT)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 6 lb. Head (SLL-6-24HM)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8AH-B)
- Leatherhead Tools Probing Tools