Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 12 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-12DH-B
Zoro # G1975403
product price: $122.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$122.99
Free 30-Day Returns
Key Features
- Includes Reflective Stripe
- Head Material Steel
- Handle Material Fiberglass
- Head Type Drywall Hook
- Handle Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-12DH-B
- Zoro # G1975403
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Includes | Reflective Stripe |
Head Material | Steel |
Handle Material | Fiberglass |
Item | Pike Pole/Dog Bone |
Head Type | Drywall Hook |
Handle Design | Butt |
Product Type | Pike Pole, Dog Bone |
Firefighting Tool Type | Pike Pole |
Visibility Type | Reflective |
Handle Color | Orange |
Handle Style | Butt |
Handle Shape | Dog Bone |
Application | Probing/Pulling Walls and Ceilings |
Number of Heads | 1 |
Number of Teeth | 3 |
Tool Type | Pike Pole/Dog Bone |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Includes Strap | No |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Straight Arrow Control Joint Groo, 60"x4 (CC005W-125)
- CARRAND Pacific Coast Car Duster (CRD93007)
- WERA Torsion Bit, Metric, 1/4", Hex, 3mm, 1", SS (05071073001)
- DRILL AMERICA m12x1.75 Carbon Steel Hex Die (DWTMHX12X1.75)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Orange (DBO-10AH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-8AH-D)
- Leatherhead Tools Probing Tools