Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 12 ft. Dog Bone Pole, HiViz Lime, D-Handle
Mfr # DBL-12DH-D
Zoro # G1975543
product price: $140.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$140.99
Free 30-Day Returns
Key Features
- Handle Length 144 in
- Includes Reflective Stripe
- Handle Material Fiberglass
- Head Type Drywall Hook
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBL-12DH-D
- Zoro # G1975543
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Item | Pike Pole/Dog Bone |
Includes | Reflective Stripe |
Handle Material | Fiberglass |
Head Type | Drywall Hook |
Head Material | Steel |
Handle Design | D |
Product Type | Pike Pole, Dog Bone |
Number of Teeth | 3 |
Handle Color | Green |
Visibility Type | Reflective |
Handle Style | D Grip |
Tool Type | Pike Pole/Dog Bone |
Number of Heads | 1 |
Handle Shape | Dog Bone |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Application | Probing/Pulling Walls and Ceilings |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Description
Pike Pole/Dog Bone, Handle Color Green, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Tap Metric 12Mm-1.5Mm (8343)
- STARRETT Phillips Blade O for Screwdriver Phillips #0 (PT14443)
- RIDGID Pkg Of 5 Pins, Pk5 (32580)
- STRAUSS Needle File, Swiss, Equalling, 5-1/2 In. L (NF2112D126)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange (PLO-6AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- Leatherhead Tools Probing Tools