Shop All Probing Tools
Leatherhead Tools
Drywall Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-10DH-D
Zoro # G1975123
product price: $133.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$133.99
Free 30-Day Returns
Key Features
- Head Type Drywall Hook
- Handle Design D
- Handle Length 120 in
- Handle Material Fiberglass
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLO-10DH-D
- Zoro # G1975123
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Head Type | Drywall Hook |
Handle Design | D |
Handle Material | Fiberglass |
Item | Pike Pole |
Head Material | Steel |
Includes | Reflective Stripe |
Product Type | Pike Pole, Round |
Firefighting Tool Type | Pike Pole |
Handle Shape | Round |
Visibility Type | Reflective |
Tool Type | Pike Pole |
Includes Strap | No |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Number of Heads | 1 |
Number of Teeth | 3 |
Handle Color | Orange |
Handle Style | D Grip |
Description
Pike Pole, Handle Color Orange, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type Drywall Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 3, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE PH2/SQ2 Impact Double Ended Bit (48-32-4311)
- IRWIN LENOX METALWOLF 6 in. Bi-Metal WAVE EDGE Reciprocating Saw Blade 14 TPI 25 pk (20494B614R)
- GENERAL TOOLS PUNCH HOLLOW STEEL 1/2" (GN1280M)
- BLACK & DECKER 20V MAX* Cordless Random Orbital Sander (BDCRO20C)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- LEATHERHEAD TOOLS American Hook, 6 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-6AH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS NY Hook, 10 ft. Black Powder Coat, w/ Chisel End & Strap (NYH-10-S)
- NUPLA Pike Pole, Fiberglass, 3'L (6895534)
- Leatherhead Tools Probing Tools