Shop All Hammer Parts
This Product is Discontinued
Leatherhead Tools
Double Bit Axe Replacement Handle, 36" L (Discontinued)
Mfr # 888
Zoro # G1917575
This Product is Discontinued
Key Features
- Overall Length 36 in
- Type Replacement
- Includes Epoxy
- Handle Material Fiberglass
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # 888
- Zoro # G1917575
- UPC # 641599000639
- Country of Origin United States
- Category Hammer Parts
Dimensions
Overall Length | 36 in |
Details
Type | Replacement |
Includes | Epoxy |
Handle Material | Fiberglass |
Impact Rated | No |
Material | Fiberglass |
Item | Double Bit Axe Handle |
For Maximum Head Weight | 6 lb |
Includes Cushioned Grip | No |
Compatible with Series | Double Bit Axes |
Description
Double Bit Axe Handle, Compatible with Series Double Bit Axes, For Maximum Head Weight 6 lb, Handle Material Fiberglass, Includes Epoxy, Includes Cushioned Grip No, Overall Length 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.