Shop All Axes, Hatchets, & Splitting Wedges
Leatherhead Tools
Axe, Yellow, Rubber Grip, Fiberglass
Mfr # UFAY-8
Zoro # G600699977
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 31.25 in
- Overall Length 36.25 in
- Features The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # UFAY-8
- Zoro # G600699977
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31.25 in |
Overall Length | 36.25 in |
Details
Handle Material | Fiberglass |
Features | The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal |
Includes | Handle |
Head Weight | 8 lb |
Item | Axe |
Handle Color | Yellow |
Head Type | Ultra-Force |
Application | Forcible Entry, Overhaul, Ventilation |
Handle Style | Rubber Grip |
Tool Type | Axe |
Description
The Leatherhead Tools UFAY-8 Ultra-Force Axe is a powerful tool. It features an ultra hard blade and extra sharp cutting edge for increased durability and performance. The Leatherhead Tools UFAY-8 Ultra Force Axe will help you get the job done with its power, precision, and ease of use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Battery and Ratchet, 250 RPM Free Speed (48-11-2450, 2457-20)
- RED DEVIL Flexible 4" Patching Knife, Pro-Grip, Best (218189)
- HOMAX 3Adhes Knife14Notch (34)
- CMT Forstner Bit, 1/4" (537.064.31)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- LEATHERHEAD TOOLS Halligan with Handle, Orange, Rubber Grip (K-30-UFO-8)
- FISKARS MACHETE SAW STEEL 18"" (370500-1001)
- MILWAUKEE TOOL 16" Splitting Axe (48-22-9061)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- Leatherhead Tools Hammers and Striking Tools