Shop All Axes, Hatchets, & Splitting Wedges
Leatherhead Tools
Axe, Orange, Rubber Grip, Fiberglass
Mfr # UFAO-8
Zoro # G600699984
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 31.25 in
- Overall Length 36.25 in
- Features The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # UFAO-8
- Zoro # G600699984
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31.25 in |
Overall Length | 36.25 in |
Details
Handle Material | Fiberglass |
Features | The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal |
Includes | Handle |
Head Weight | 8 lb |
Head Type | Ultra-Force |
Handle Color | Orange |
Item | Axe |
Application | Forcible Entry, Overhaul, Ventilation |
Handle Style | Rubber Grip |
Tool Type | Axe |
Description
Axe, Handle Color Orange, Handle Length 31.25 in, Handle Material Fiberglass, Handle Style Rubber Grip, Head Type Ultra-Force, Head Weight 8 lb, Overall Length 36.25 in, Tool Type Axe, Application Forcible Entry, Overhaul, Ventilation, Features The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal, Includes Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COBRA CARBIDE Jobber Length Drills - Uncoated, Decimal Equivalent: 0.1360 (30346)
- SPECIALTY DIAMOND 7 Inch High Performance Dry or Wet Cutting General Purpose Turbo Segmented Diamond Blade (DB70T)
- STEEL GRIP PIPE WRENCH RD 10""L 1PC (2252849)
- CLEVELAND Chucking Reamer, 17/64" Size, HSS, Spiral (C29745)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- LEATHERHEAD TOOLS Halligan with Handle, Orange, Rubber Grip (K-30-UFO-8)
- LEATHERHEAD TOOLS Axe, Yellow, Rubber Grip, Fiberglass (UFAY-8)
- SEYMOUR MIDWEST Grass Hook, Long Handle, Steel Ferrule (41711GRA)
- SUNBELT FISKARS-X27-SPLITTING AXE-36 8.75" x1.75" x37.25" (A-B178846935)
- Leatherhead Tools Hammers and Striking Tools