Shop All Axes, Hatchets, & Splitting Wedges
Leatherhead Tools
Axe, Black, Deer Hoof, Fiberglass
Mfr # UFAB-8
Zoro # G200699940
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Handle Length 31.25 in
- Overall Length 35.5 in
- Features The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal
- Includes Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # UFAB-8
- Zoro # G200699940
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Handle Length | 31.25 in |
Overall Length | 35.5 in |
Details
Handle Material | Fiberglass |
Features | The Leatherhead Lock Feature Allows for Two Functions, Heat Treated Metal |
Includes | Handle |
Head Weight | 8 lb |
Head Type | Ultra-Force |
Item | Axe |
Handle Color | Black |
Application | Forcible Entry, Overhaul, Ventilation |
Tool Type | Axe |
Handle Style | Deer Hoof |
Description
The Leatherhead Tools UFAB-8 Ultra-Force Axe is a sturdy tool that will help you chop through logs and branches with ease. The Leatherhead Tools axe has an 8 inch blade, which means it can cut through even the toughest of materials.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 12 x 14 mm Long Flex 12-Point Ratcheting Box End Wrench (WRB36412)
- PROTO 3/8 in Drive Impact Socket 5/8 in Size 6 pt Deep Depth, Black Oxide (J7720H)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Star Whl (13A748)
- IRWIN I-Beam Level, 36in, PK6 (1801092)
- LEATHERHEAD TOOLS T-N-T Tool, 5-in-1, 6, w/Black 30 in. H (TN630-B)
- LEATHERHEAD TOOLS Halligan with Handle, Orange, Rubber Grip (K-30-UFO-8)
- LEATHERHEAD TOOLS Axe, Yellow, Rubber Grip, Fiberglass (UFAY-8)
- LEATHERHEAD TOOLS Pick Axe, 36" Orange Fiberglass Handle, 6 lb. Head (PAO-6)
- LEATHERHEAD TOOLS Flat Axe, 36" Orange Fiberglass Handle, 6 lb. Head (FAO-6)
- OCHSENKOPF Plastic Felling Wedge, Yukon Type (OX 32-0100)
- OCHSENKOPF Holder for Hookaroon (OX 126-0000)
- Leatherhead Tools Hammers and Striking Tools