Shop All Probing Tools
Leatherhead Tools
American Hook, 8 ft. Pro-Lite Pole, HiViz Orange, D-Handle
Mfr # PLO-8AH-D
Zoro # G1598436
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Fiberglass
- Head Type American Hook
- Includes Reflective Stripe
- Handle Design D
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLO-8AH-D
- Zoro # G1598436
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Handle Material | Fiberglass |
Head Type | American Hook |
Includes | Reflective Stripe |
Handle Design | D |
Item | Pike Pole |
Head Material | Steel |
Product Type | Pike Pole, Round |
Handle Shape | Round |
Handle Color | Orange |
Includes Strap | No |
Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Number of Teeth | 1 |
Firefighting Tool Type | Pike Pole |
Handle Style | D Grip |
Visibility Type | Reflective |
Number of Heads | 1 |
Description
Pike Pole, Handle Color Orange, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 7-1/4" Circular Saw Blades (DWA171440B10)
- KLEIN TOOLS General Purpose Phillips Screwdriver #3 Round (603-6)
- BIG HORN 2-1/2 Inch Wet/Dry Vacuum Cleaner Accessory Adapter for 2-1/2 Inch Hose (11133)
- PROTO 3/8 in Drive, 9/32" 12 pt SAE Socket, 12 Points (J5209)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8DH-B)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Orange (PLO-4AH-B)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- Leatherhead Tools Probing Tools