Shop All Probing Tools
Leatherhead Tools
American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle
Mfr # PLL-8AH-D
Zoro # G1598287
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Length 96 in
- Handle Design D
- Handle Material Fiberglass
- Head Material Steel
- Head Type American Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLL-8AH-D
- Zoro # G1598287
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Handle Design | D |
Handle Material | Fiberglass |
Head Material | Steel |
Item | Pike Pole |
Head Type | American Hook |
Includes | Reflective Stripe |
Product Type | Pike Pole, Round |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Tool Type | Pike Pole |
Number of Heads | 1 |
Firefighting Tool Type | Pike Pole |
Handle Shape | Round |
Handle Color | Green |
Visibility Type | Reflective |
Handle Style | D Grip |
Includes Strap | No |
Number of Teeth | 1 |
Description
Pike Pole, Handle Color Green, Handle Length 96 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Milwaukee® 48-39-0534 44-7/8" x 1/2" x .020" 24TPI Standard Deep Cut Band Saw Blade (2 Pack) (48-39-0534)
- OSG Thread Forming Tap, #8-32, Bottoming, TiCN, 0 Flutes (1405004108)
- PALADIN TOOLS Crimper 8000 Hdtv Universal (PA8049)
- MILWAUKEE TOOL 24 in L 2 1/2 in Cap. Aluminum Pipe Wrench (48-22-7318)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-12AH-D)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- LEATHERHEAD TOOLS Halligan Bar, 24" Forged, 1" Hex Grip (LB-24)
- Leatherhead Tools Probing Tools