Shop All Probing Tools
Leatherhead Tools
American Hook, 8 ft. Dog Bone Pole, HiViz Orange
Mfr # DBO-8AH-B
Zoro # G6415141
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material Steel
- Head Type American Hook
- Handle Design Butt
- Includes Reflective Stripe
- Handle Material Fiberglass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leatherhead Tools
- MFR # DBO-8AH-B
- Zoro # G6415141
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 96 in |
Overall Length | 8 ft |
Details
Head Material | Steel |
Item | Pike Pole/Dog Bone |
Head Type | American Hook |
Handle Design | Butt |
Includes | Reflective Stripe |
Handle Material | Fiberglass |
Product Type | Pike Pole, Dog Bone |
Application | Probing/Pulling Walls and Ceilings |
Handle Style | Butt |
Handle Color | Orange |
Tool Type | Pike Pole/Dog Bone |
Includes Strap | No |
Handle Shape | Dog Bone |
Number of Heads | 1 |
Firefighting Tool Type | Pike Pole |
Number of Teeth | 1 |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Visibility Type | Reflective |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 96 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 8 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE 4-1/2" (114 mm) Dia. Right Angle Type 41 Cutoff Wheel Tool (52584)
- MILWAUKEE TOOL 4 in Torque Lock Locking Plier (48-22-3423)
- ZORO SELECT North South Mag, Neo, 1.8 lb. Pull, PK12 (10E763)
- GEDORE Metric Plain Ball Hex Key, 2.5 mm Tip Size, 5 63/64 in Long, 3 47/64 in Short (DT 2142 2,5)
- LEATHERHEAD TOOLS NY Claw, 6 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-6)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Yellow Fiberglass Handle, 12 lb. Head (SLY-12-36)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 8 ft. Dog Bone Pole, HiViz Orange, D-Handle (DBO-8RH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- Leatherhead Tools Probing Tools