Shop All Probing Tools
Leatherhead Tools
American Hook, 6 ft. Dog Bone Pole, HiViz Lime, D-Handle
Mfr # DBL-6AH-D
Zoro # G1597876
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type American Hook
- Handle Material Fiberglass
- Handle Design D
- Head Material Steel
- Includes Reflective Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBL-6AH-D
- Zoro # G1597876
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 72 in |
Overall Length | 6 ft |
Details
Head Type | American Hook |
Handle Material | Fiberglass |
Item | Pike Pole/Dog Bone |
Handle Design | D |
Head Material | Steel |
Includes | Reflective Stripe |
Product Type | Pike Pole, Dog Bone |
Handle Style | D-Handle |
Handle Shape | Dog Bone |
Tool Type | Pike Pole/Dog Bone |
Visibility Type | Reflective |
Includes Strap | No |
Handle Color | Green |
Firefighting Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Application | Probing/Pulling Walls and Ceilings |
Number of Heads | 1 |
Number of Teeth | 1 |
Description
Pike Pole/Dog Bone, Handle Color Green, Handle Length 72 in, Handle Material Fiberglass, Handle Style D-Handle, Head Type American Hook, Head Weight Not Applicable, Overall Length 6 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Bit Replacement 1/2" Drive Standard Impa (42B10B)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #58 (C15882)
- UNGER Repl. Scraper Blade, 4"L, Carbon, PK25 (TR100)
- SUPERCUT 131.5-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (534290)
- LEATHERHEAD TOOLS American Hook, 10 ft. Dog Bone Pole, HiViz Yellow (DBY-10AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Lime (DBL-6RH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-6RH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Orange (DBO-8AH-B)
- Leatherhead Tools Probing Tools