Shop All Probing Tools
Leatherhead Tools
American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle
Mfr # DBL-4AH-D
Zoro # G1597928
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type American Hook
- Handle Length 48 in
- Handle Material Fiberglass
- Includes Reflective Stripe
- Handle Design D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBL-4AH-D
- Zoro # G1597928
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 48 in |
Overall Length | 4 ft |
Details
Head Type | American Hook |
Handle Material | Fiberglass |
Item | Pike Pole/Dog Bone |
Includes | Reflective Stripe |
Handle Design | D |
Head Material | Steel |
Product Type | Pike Pole, Dog Bone |
Handle Style | D-Handle |
Number of Teeth | 1 |
Number of Heads | 1 |
Firefighting Tool Type | Pike Pole |
Handle Color | Green |
Tool Type | Pike Pole/Dog Bone |
Handle Shape | Dog Bone |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Includes Strap | No |
Visibility Type | Reflective |
Application | Probing/Pulling Walls and Ceilings |
Description
Pike Pole/Dog Bone, Handle Color Green, Handle Length 48 in, Handle Material Fiberglass, Handle Style D-Handle, Head Type American Hook, Head Weight Not Applicable, Overall Length 4 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 5/32" ProHold Hex Bit, 6" Length - With 3/8" Dr Socket (43509)
- TEKTON 10-Tool Screwdriver Holder (2780-D)
- BESSEY 40" Bar Clamp, 4-1/2" Throat Depth (TG4.540+2K)
- IGAGING 6" IP54 Digital Caliper Absolute Origin w/ inch Fraction - 100-700-33 (100-700-33)
- LEATHERHEAD TOOLS NY Claw, 3 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-3-S)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-10AH-D)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- NUPLA NuPole System, McLeod Tool, 36 In. (6884813)
- Leatherhead Tools Probing Tools