Shop All Probing Tools
Leatherhead Tools
American Hook, 12 ft. Dog Bone Pole, HiViz Yellow
Mfr # DBY-12AH-B
Zoro # G1975561
product price: $145.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Includes Reflective Stripe
- Handle Length 144 in
- Head Material Steel
- Handle Design Butt
- Head Type American Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBY-12AH-B
- Zoro # G1975561
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Item | Pike Pole/Dog Bone |
Includes | Reflective Stripe |
Head Material | Steel |
Handle Design | Butt |
Head Type | American Hook |
Handle Material | Fiberglass |
Product Type | Pike Pole, Dog Bone |
Application | Probing/Pulling Walls and Ceilings |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Number of Teeth | 1 |
Handle Color | Yellow |
Handle Style | Butt |
Includes Strap | No |
Handle Shape | Dog Bone |
Number of Heads | 1 |
Firefighting Tool Type | Pike Pole |
Visibility Type | Reflective |
Tool Type | Pike Pole/Dog Bone |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 144 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/64" Solid Carbide Drill Bit (DMOD5/64)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (11-19MM)
- PRIMEFIT Blow Gun Kit w/ 4" Extensions OSHA (HFBG1001)
- HALDER SUPERCRAFT Hammer Tip, 2 3/8 In, Hard, White (3508060)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime, D-Handle (PLL-8AH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-8AH-D)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Lime (PLL-10AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Lime Fiberglass Handle, 12 lb. Head (SLL-12-36)
- LEATHERHEAD TOOLS Sledge Hammer, 36" Orange Fiberglass Handle, 12 lb. Head (SLO-12-36)
- Leatherhead Tools Probing Tools