Shop All Probing Tools
Leatherhead Tools
American Hook, 12 ft. Dog Bone Pole, HiViz Yellow, D-Handle
Mfr # DBY-12AH-D
Zoro # G1975519
product price: $124.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$124.99
Free 30-Day Returns
Key Features
- Includes Reflective Stripe
- Handle Design D
- Head Type American Hook
- Head Material Steel
- Handle Length 144 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBY-12AH-D
- Zoro # G1975519
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Includes | Reflective Stripe |
Handle Design | D |
Head Type | American Hook |
Head Material | Steel |
Item | Pike Pole/Dog Bone |
Handle Material | Fiberglass |
Product Type | Pike Pole, Dog Bone |
Visibility Type | Reflective |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Handle Color | Yellow |
Number of Heads | 1 |
Tool Type | Pike Pole/Dog Bone |
Application | Probing/Pulling Walls and Ceilings |
Handle Style | D Grip |
Number of Teeth | 1 |
Firefighting Tool Type | Pike Pole |
Handle Shape | Dog Bone |
Includes Strap | No |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.73mm (112400730)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C Bright 1x7/8x1-7/8x4-1/8 (C33180)
- EKLIND SAE Plain Hex Key, .050" Tip Size, 2 27/32 in Long, 17/32 in Short, 10 PK (15203)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-4AH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-4DH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 10 ft. Dog Bone Pole, HiViz Yellow, D-Handle (DBY-10RH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 12 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-12RH-D)
- Leatherhead Tools Probing Tools