Shop All Probing Tools
Leatherhead Tools
American Hook, 12 ft. Dog Bone Pole, HiViz Orange, D-Handle
Mfr # DBO-12AH-D
Zoro # G1975467
product price: $143.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$143.99
Free 30-Day Returns
Key Features
- Handle Length 144 in
- Handle Material Fiberglass
- Handle Design D
- Includes Reflective Stripe
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-12AH-D
- Zoro # G1975467
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 144 in |
Overall Length | 12 ft |
Details
Item | Pike Pole/Dog Bone |
Handle Material | Fiberglass |
Handle Design | D |
Includes | Reflective Stripe |
Head Material | Steel |
Head Type | American Hook |
Product Type | Pike Pole, Dog Bone |
Includes Strap | No |
Tool Type | Pike Pole/Dog Bone |
Visibility Type | Reflective |
Firefighting Tool Type | Pike Pole |
Handle Style | D Grip |
Number of Heads | 1 |
Number of Teeth | 1 |
Handle Color | Orange |
Application | Probing/Pulling Walls and Ceilings |
Handle Shape | Dog Bone |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 144 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 12 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN253-38-5/16X18-31.8-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-31.8-55)
- PROTO Drive Pin Punch, 1/4 x 5 3/4 In (J48014)
- TECHNIKS Tapping Collet, 0.141 in. Shank, #1 (19/1-4036)
- KLEIN TOOLS Steel Fish Tape, 1/8-Inch x 120-Foot (56333)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Orange (PLO-3AH-B)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Orange (PLO-12AH-B)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow (PLY-6AH-B)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- Leatherhead Tools Probing Tools