Shop All Probing Tools
Leatherhead Tools
American Hook, 10 ft. Pro-Lite Pole, HiViz Yellow, D-Handle
Mfr # PLY-10AH-D
Zoro # G1975257
product price: $149.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$149.99
Free 30-Day Returns
Key Features
- Head Type American Hook
- Head Material Steel
- Handle Material Fiberglass
- Includes Reflective Stripe
- Handle Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # PLY-10AH-D
- Zoro # G1975257
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Head Type | American Hook |
Head Material | Steel |
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Handle Design | D |
Item | Pike Pole |
Product Type | Pike Pole, Round |
Handle Color | Yellow |
Handle Shape | Round |
Visibility Type | Reflective |
Number of Teeth | 1 |
Handle Style | D Grip |
Features | Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins |
Includes Strap | No |
Tool Type | Pike Pole |
Firefighting Tool Type | Pike Pole |
Number of Heads | 1 |
Description
Pike Pole, Handle Color Yellow, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole, Features Flash Reflector to Help Locate Tool in Dark Areas, Handle and Head are Bonded to the Fiberglass with Strong Two-Part Epoxy and Steel Spring Pins, Head Material Steel, Includes Reflective Stripe, Number of Heads 1, Number of Teeth 1, Visibility Type Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW COLD CHISEL 1 X 8 (MY10802)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- HHIP No. 5 Screw Extractor (1011-0025)
- VEGA Driver Bit and Nut Setter Set, 6 pieces (V4N2B3)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- LEATHERHEAD TOOLS NY Claw, 3 ft. HiViz Lime, w/ NY Hook & Halligan Fork (NYCL-3-S)
- LEATHERHEAD TOOLS NY Hook, 17" HiViz Lime, w/ Chisel End (NYHL-17)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange (PLO-10AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Dog Bone Pole, HiViz Orange (DBO-6RH-B)
- Leatherhead Tools Probing Tools