Shop All Probing Tools
Leatherhead Tools
American Hook, 10 ft. Dog Bone Pole, HiViz Yellow
Mfr # DBY-10AH-B
Zoro # G2007667
product price: $107.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.
$107.99
Free 30-Day Returns
Key Features
- Includes Reflective Stripe
- Handle Length 120 in
- Head Material Steel
- Handle Material Fiberglass
- Handle Design Butt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBY-10AH-B
- Zoro # G2007667
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Includes | Reflective Stripe |
Item | Pike Pole/Dog Bone |
Head Material | Steel |
Handle Material | Fiberglass |
Handle Design | Butt |
Head Type | American Hook |
Product Type | Pike Pole, Dog Bone |
Includes Strap | No |
Firefighting Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Handle Color | Yellow |
Number of Teeth | 1 |
Number of Heads | 1 |
Handle Style | Butt |
Visibility Type | Reflective |
Application | Probing/Pulling Walls and Ceilings |
Tool Type | Pike Pole/Dog Bone |
Handle Shape | Dog Bone |
Description
Pike Pole/Dog Bone, Handle Color Yellow, Handle Length 120 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROTHENBERGER Pipe Threading Dies, NPT, 1 1/2 in (70945)
- ULTRA-DEX USA Indexable Boring Bar, C06M SCLPL2, 6 in L, Carbide, 80 Degrees Diamond Insert Shape (C06M SCLPL2-203)
- WESTWARD Putty Knife Set, Stiff, 1-1/2, 3" W, 2 Pc. (46A916)
- PROTO Ret Ring Plier Tips, 0.120 In x 90 Deg (J364-T90)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- LEATHERHEAD TOOLS American Hook, 3 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-3AH-D)
- LEATHERHEAD TOOLS American Hook, 10 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-10AH-D)
- LEATHERHEAD TOOLS NY Hook, 5 ft. Black Powder Coat, w/ D-Handle (NYH-5-D)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Orange (PLO-6AH-B)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- NUPLA Pike Pole, Fiberglass, 4'L (6895540)
- Leatherhead Tools Probing Tools