Shop All Probing Tools
Leatherhead Tools
American Hook, 10 ft. Dog Bone Pole, HiViz Orange, D-Handle
Mfr # DBO-10AH-D
Zoro # G1975397
product price: $137.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$137.99
Free 30-Day Returns
Key Features
- Handle Design D
- Head Type American Hook
- Handle Length 120 in
- Handle Material Fiberglass
- Includes Reflective Stripe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBO-10AH-D
- Zoro # G1975397
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Handle Design | D |
Head Type | American Hook |
Handle Material | Fiberglass |
Includes | Reflective Stripe |
Head Material | Steel |
Item | Pike Pole/Dog Bone |
Product Type | Pike Pole, Dog Bone |
Number of Heads | 1 |
Tool Type | Pike Pole/Dog Bone |
Handle Color | Orange |
Handle Shape | Dog Bone |
Firefighting Tool Type | Pike Pole |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Visibility Type | Reflective |
Number of Teeth | 1 |
Includes Strap | No |
Handle Style | D Grip |
Application | Probing/Pulling Walls and Ceilings |
Description
Pike Pole/Dog Bone, Handle Color Orange, Handle Length 120 in, Handle Material Fiberglass, Handle Style D Grip, Head Type American Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO SDS-Plus 2-Cutter Carbide-Tipped Hammer (DMAPL2240)
- WRIGHT TOOL 3/4 in Drive Impact Socket 43 mm Size, Deep Socket, black oxide (69-43MM)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 22mm 6 pt Metric Socket, 6 Points (48222)
- WERA Demolition Screwdriver 1/4 in Hex with Hex Bolster (05018266001)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Yellow (PLY-8AH-B)
- LEATHERHEAD TOOLS American Hook, 8 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-8AH-D)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Yellow Handle (K-LB30-2)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Orange (PLO-8AH-B)
- LEATHERHEAD TOOLS American Hook, 4 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-4AH-D)
- LEATHERHEAD TOOLS American Hook, 8 ft. Pro-Lite Pole, HiViz Lime (PLL-8AH-B)
- LEATHERHEAD TOOLS Rubbish Hook, 6 ft. Pro-Lite Pole, HiViz Orange, D-Handle (PLO-6RH-D)
- Leatherhead Tools Probing Tools