Shop All Probing Tools
Leatherhead Tools
American Hook, 10 ft. Dog Bone Pole, HiViz Lime
Mfr # DBL-10AH-B
Zoro # G2007691
product price: $135.99
/ea
Sold in multiples of 8 for $1,087.92
Item requires special delivery charges. A $9.38 per item surcharge will be applied.
$1,087.92
Free 30-Day Returns
Key Features
- Handle Design Butt
- Handle Material Fiberglass
- Head Type American Hook
- Head Material Steel
- Handle Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leatherhead Tools
- MFR # DBL-10AH-B
- Zoro # G2007691
- Country of Origin United States
- Category Probing Tools
Dimensions
Handle Length | 120 in |
Overall Length | 10 ft |
Details
Item | Pike Pole/Dog Bone |
Handle Design | Butt |
Handle Material | Fiberglass |
Head Type | American Hook |
Head Material | Steel |
Includes | Reflective Stripe |
Product Type | Pike Pole, Dog Bone |
Handle Style | Butt |
Firefighting Tool Type | Pike Pole |
Handle Color | Green |
Features | Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction |
Includes Strap | No |
Visibility Type | Reflective |
Tool Type | Pike Pole/Dog Bone |
Number of Heads | 1 |
Handle Shape | Dog Bone |
Number of Teeth | 1 |
Application | Probing/Pulling Walls and Ceilings |
Description
Pike Pole/Dog Bone, Handle Color Green, Handle Length 120 in, Handle Material Fiberglass, Handle Style Butt, Head Type American Hook, Head Weight Not Applicable, Overall Length 10 ft, Tool Type Pike Pole/Dog Bone, Application Probing/Pulling Walls and Ceilings, Features Flash Reflector to Help Locate Tool in Dark Areas, D-Handles and Heads are Bonded to the Fiberglass Two-Part Epoxy, Dog Bone I-Beam Construction, Head Material Steel, Includes Reflective Stripe, Number of Heads 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN Heavy-Duty Industrial 4-1/2- Inch Workshop Bench Vise Tool with 240-Degree Swivel Base (19320)
- TENG TOOLS 3/8INCHDR.SOCKET.TX.BIT (M381220T-C)
- STANLEY Tether Ready Non-Magnetic Slotted Screwdriver 3/16 in Round (66-163-A)
- REGAL CUTTING TOOLS #12-32 NEF Spiral Pt. H3 2 Flt Plug (011361AS)
- LEATHERHEAD TOOLS NY Claw, 4 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-4)
- LEATHERHEAD TOOLS Irons, 30" Halligan & 6 lb. Flat Axe w/ 36" Lime Handle (K-LB30-1)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Lime (PLL-12AH-B)
- LEATHERHEAD TOOLS Drywall Hook, 4 ft. Dog Bone Pole, HiViz Yellow (DBY-4DH-B)
- LEATHERHEAD TOOLS American Hook, 6 ft. Pro-Lite Pole, HiViz Yellow, D-Handle (PLY-6AH-D)
- LEATHERHEAD TOOLS American Hook, 12 ft. Pro-Lite Pole, HiViz Yellow (PLY-12AH-B)
- NUPLA Halligan Bar, Fiberglass, 30 In. (75.33-800)
- Leatherhead Tools Probing Tools