Shop All Procedure & Training Products
Learnlab
Training System Set, Language English, PK6
Mfr # 029741671546
Zoro # G6138295
product price: $22,203.99
/pk 6, $3,700.67/ea
Free Shipping & Returns
$22,203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Vocational Hands-On Lockout Tagout Trainer
- Title Portable Lockout Tagout Training System
- Subject Matter Lockout/Tagout
- Product Type Training System
- Includes Digital Instructor's Manual, Full Color Digital Training Curriculum, Lock and Tag, PowerPoint Presentation, Student Workbook (PDF)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671546
- Zoro # G6138295
- Country of Origin United States
- Category Procedure & Training Products
Dimensions
Height | 26 in |
Depth | 24 in |
Width | 24 in |
Details
Item | Portable Lockout Tag Out Training System,PK6 |
Type | Vocational Hands-On Lockout Tagout Trainer |
Title | Portable Lockout Tagout Training System |
Subject Matter | Lockout/Tagout |
Product Type | Training System |
Includes | Digital Instructor's Manual, Full Color Digital Training Curriculum, Lock and Tag, PowerPoint Presentation, Student Workbook (PDF) |
Supported Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Provides | Hands-On Understanding of Lockout Safety |
Color | Blue/White/Black/Red |
Regulations Covered | NFPA 70E, OSHA 1910 |
Number of Components | 0 |
System Requirements | PC with USB |
Number of Pages | 0 |
Number of Trainees Supported | 6 |
Total Number of Components | 6 |
Included Training Systems | Safety Lockout Tagout Training System |
System Format | Portable |
Included Reference Materials | Digital Instructor's Manual, Full Color Digital Training Curriculum, Lock and Tag, PowerPoint Presentation, Student Workbook (PDF) |
Description
Training System, Course Title Portable Lockout Tagout Training System, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Digital Instructor's Manual, Full Color Digital Training Curriculum, Lock and Tag, PowerPoint Presentation, Student Workbook (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable, Included Training Systems Safety Lockout Tagout Training System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCCUNOMIX Hooded Sweatshirt, M, ANSI Class 3 (LUX-HZSWTBX-YM)
- ZORO SELECT Fire Hose, 1-1/2inx50 ft, NST, White, 300psi (45DV16)
- BLUE DEMON GAMECHANGERS, LONG JOHNS, SIZE LARGE (BDWG-GAMECHANGERS-LONGJOHNS-L)
- ACCUFORM CONSTRUCTION SITE PPEID SIGN SBMBR409 (SBMBR409)
- LEARNLAB Training System Set, Language English (722301511701)
- LEARNLAB Training System, Language English (029741671409)
- LEARNLAB Training System, Language English (722301511626)
- BRADY Lockout Procedure Forms 3-hole, PK25 (LOSF5)
- JJ KELLER Wallet Card, Fall Safety, PK50 (50517)
- JJ KELLER Labor Law Poster, State Labor Law, OH (100-OH)
- BRADY Lock out tag out Wallet Cards, PK10 (LOSC13 BI)
- Learnlab Lockout Tagout