Shop All First Aid Training, Instruction & Guides
Learnlab
Training System, 26" H, PK6
Mfr # 029741671287
Zoro # G6138380
product price: $18,061.99
/pk 6, $3,010.33/ea
Free Shipping & Returns
$18,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Height 26 in
- Includes (6) VFD Bugging Kits ; Classroom Hand-Outs, (6) VFD Bugging Kits ; Instructor's Notebook (PDF), (6) VFD Bugging Kits ; Online Companion Course Available, (6) VFD Bugging Kits ; PowerPoint Presentation, (6) VFD Bugging Kits ; Student Workbook with Labs (PDF)
- Language English
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671287
- Zoro # G6138380
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Depth | 24 in |
Height | 26 in |
Width | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Details
Item | Training System |
Includes | (6) VFD Bugging Kits ; Classroom Hand-Outs, (6) VFD Bugging Kits ; Instructor's Notebook (PDF), (6) VFD Bugging Kits ; Online Companion Course Available, (6) VFD Bugging Kits ; PowerPoint Presentation, (6) VFD Bugging Kits ; Student Workbook with Labs (PDF) |
Language | English |
Subject Matter | Variable Frequency Drives |
Format | Training Panel with Training Material |
Product Type | Training System |
Included Training Systems | Variable Frequency Drives (VFD) Training System |
Number of Trainees Supported | 6 |
System Format | Freestanding |
Total Number of Components | 6 |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Course Title | Hands-On VFD - Variable Frequency Motor Drive Training |
Included Reference Materials | Classroom Hand-Outs, Instructor's Notebook (PDF), Online Companion Course Available, PowerPoint Presentation, Student Workbook with Labs (PDF) |
Training Hardware Language | English |
Included Bugging Kits | (6) VFD Bugging Kits |
Included Tools On Board | Ice Cube Control Relays, Industrial Panel Indication, Industrial Stop-Start Controls, Rheostat Control, Selector Switches, Three Phase Motor, Wye Wound 3 Phase Induction Motor |
Description
Training System, Course Title Hands-On VFD - Variable Frequency Motor Drive Training, Included Bugging Kits (6) VFD Bugging Kits, Included Components Not Applicable, Included Reference Materials Classroom Hand-Outs, Instructor's Notebook (PDF), Online Companion Course Available, PowerPoint Presentation, Student Workbook with Labs (PDF), Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMILAC Similac Total Comfort 12 oz. Powder, PK6 (62599)
- ZEP Fresh Scent Antibacterial Hand Soap 16.9 oz (R46101)
- UNION RAZORS Straight Edge Razor White (SR2)
- ZORO SELECT Bowl 1.5 Qt 3X7.25 304SS (M69014)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- LEARNLAB Training System Cart, 36" H (029741671317)
- JJ KELLER DVD Program, Cargo Securement Flatbeds (19071)
- Learnlab First Aid Training, Instruction & Guides