Shop All First Aid Training, Instruction & Guides
Learnlab
Training System, 26" H, PK6
Mfr # 029741671270
Zoro # G6138408
product price: $19,290.99
/pk 6, $3,215.17/ea
Free Shipping & Returns
$19,290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 24 in
- Includes (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Hands-On Training Panel, (6) Faulty Component Bugging Kits ; Instructor's Guidebook, (6) Faulty Component Bugging Kits ; Online Companion Course Available, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook
- Height 26 in
- Language Chinese, English, Spanish
- Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671270
- Zoro # G6138408
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Depth | 24 in |
Height | 26 in |
Width | 24 in |
Training Hardware Kit Depth | 24 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Height | 26 in |
Details
Item | Training System |
Includes | (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; Hands-On Training Panel, (6) Faulty Component Bugging Kits ; Instructor's Guidebook, (6) Faulty Component Bugging Kits ; Online Companion Course Available, (6) Faulty Component Bugging Kits ; PowerPoint Presentation, (6) Faulty Component Bugging Kits ; Student's Guidebook |
Language | Chinese, English, Spanish |
Subject Matter | Programmable Logic Controller |
Format | Training Panel with Training Material |
Product Type | Training System |
Included Reference Materials | Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook |
System Format | Freestanding |
Number of Trainees Supported | 6 |
Included Training Systems | Programmable Logic Controls (PLC) Training System |
Total Number of Components | 6 |
Course Title | PLC - Programmable Controls (Multi-Brand) Training |
Included Bugging Kits | (6) Faulty Component Bugging Kits |
Training Hardware Language | English |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Description
Training System, Course Title PLC - Programmable Controls (Multi-Brand) Training, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook, Included Software Not Applicable, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOO HEALTHCARE Waterloo 3" Anesthesia Divider Tray System (DIVTRAY-ANES)
- ZOLL STAT-PADZ II ELECTRODE (P/N 8900-0801-01 ), PK12 (8900-0802-01)
- FIRST AID ONLY First Aid/Burn Cream, 0.9g, PK144 (H343)
- BARBASOL 10 pc Men's travel grooming set (CBG15000KIT)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- LEARNLAB Electrical Controls Training System, 26"H (722301511503)
- LEARNLAB Electrical Controls Training, 26" H, PK6 (029741671263)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- JJ KELLER DVD Training Program, Workplace Safety (28124)
- Learnlab First Aid Training, Instruction & Guides