Shop All First Aid Training, Instruction & Guides
Learnlab
Tool and Accessories Kit
Mfr # 029741671300
Zoro # G6138511
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Includes Digital Multimeter, Wire Cutter, Screw Driver, Extra Wire
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Subject Matter Multimeter and Supplies, Student Training Tools
- Product Type Student Tool and Accessory Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671300
- Zoro # G6138511
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Details
Item | Training Tools and Accessory Kit |
Industry Type | Healthcare |
Includes | Digital Multimeter, Wire Cutter, Screw Driver, Extra Wire |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Subject Matter | Multimeter and Supplies, Student Training Tools |
Product Type | Student Tool and Accessory Kit |
Total Number of Components | 1 |
System Format | Freestanding |
Course Title | Tools and Accessories Training Kit |
Number of Trainees Supported | 1 |
Included Tool and Accessory Kits | (6) Tool and Accessory Kits |
Training Hardware Language | English |
Description
Training Tools and Accessory Kit, Course Title Tools and Accessories Training Kit, Included Bugging Kits Not Applicable, Included Components Not Applicable, Included Reference Materials Not Applicable, Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable, Included Training Systems Not Applicable, Number of Trainees Supported 1, Product Type Student Tool and Accessory Kit, Reference Material Languages Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Antiseptic Wipes, Wipes, 0.500 oz., PK10 (21412)
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- HARLOFF Replacement Lock Kit for 27012801, 27022802, 27032803 Narcotics Cabinets (40399RPL)
- GOFIT Polar Roll-on Massager (GF-POLROM)
- LEARNLAB Classroom Set, 26" H (722301511732)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB PLC Training System, 26" H (722301511510)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- KEMP USA Kemp USA Training Valve, Royal Blue, Pack Of 10 (10-528-ROY)
- Learnlab First Aid Training, Instruction & Guides