Shop All First Aid Training, Instruction & Guides
Learnlab
PLC Training System, 26" H
Mfr # 722301511510
Zoro # G6138651
product price: $3,110.99
/ea
Free Shipping & Returns
$3,110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Programmable Logic Controller
- Includes PLC Programming Software Easy-To-Follow Curriculum, PLC Programming Software Hands-On Training Panel, PLC Programming Software Instructor's Guidebook, PLC Programming Software Online Companion Course Available, PLC Programming Software PowerPoint Presentation, PLC Programming Software Student's Guidebook
- Height 26 in
- Width 24 in
- Depth 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 722301511510
- Zoro # G6138651
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Height | 26 in |
Width | 24 in |
Depth | 24 in |
Training Hardware Kit Height | 26 in |
Training Hardware Kit Width | 24 in |
Training Hardware Kit Depth | 24 in |
Details
Item | Training System |
Subject Matter | Programmable Logic Controller |
Includes | PLC Programming Software Easy-To-Follow Curriculum, PLC Programming Software Hands-On Training Panel, PLC Programming Software Instructor's Guidebook, PLC Programming Software Online Companion Course Available, PLC Programming Software PowerPoint Presentation, PLC Programming Software Student's Guidebook |
Language | Chinese, English, Spanish |
Industry Type | Healthcare |
Format | Training Panel with Training Material |
Product Type | Training System |
Number of Trainees Supported | 1 |
Course Title | PLC - Programmable Controls (Multi-Brand) Training System |
Included Software | PLC Programming Software |
Included Training Systems | Programmable Logic Controls (PLC) Training System |
Reference Material Languages | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Italian, Japanese, Persian, Portuguese, Russian, Spanish |
Total Number of Components | 1 |
Training Hardware Language | English |
System Format | Freestanding |
Included Components | Cable, Logic |
Included Reference Materials | Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook |
Description
Training System, Course Title PLC - Programmable Controls (Multi-Brand) Training System, Included Bugging Kits Not Applicable, Included Components Cable, Logic, Included Reference Materials Easy-To-Follow Curriculum, Hands-On Training Panel, Instructor's Guidebook, Online Companion Course Available, PowerPoint Presentation, Student's Guidebook, Included Software PLC Programming Software, Included Tool and Accessory Kits Not Applicable, Included Tools On Board Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI Colorband Scissor, 5-1/2 In. L, Yllow, Stel (310 YELLOW)
- FIRST AID ONLY Bloodborne Pathogen Kit Refill (701)
- FIRST AID ONLY SmartCompliance Trauma Pad, 5 x 9 (FAE-5012)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- LEARNLAB Training System, 26" H, PK6 (029741671270)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Allen Bradley PLC Training System, 26" H (722301511695)
- LEARNLAB Flight Case Electrical Controls, 26" H (029741671416)
- LEARNLAB Classroom Set, 26" H (722301511732)
- Learnlab First Aid Training, Instruction & Guides