Shop All First Aid Training, Instruction & Guides
Learnlab
HOTS Bugging Kit, PK6
Mfr # 029741671577
Zoro # G6138505
product price: $2,166.99
/pk 6, $361.16/ea
Free Shipping & Returns
$2,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Subject Matter Electrical Controls
- Language Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish
- Industry Type Healthcare
- Includes (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; PowerPoint Presentation
- Product Type Training System
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Learnlab
- MFR # 029741671577
- Zoro # G6138505
- Country of Origin United States
- Category First Aid Training, Instruction & Guides
Dimensions
Details
Item | Bugging Kit |
Subject Matter | Electrical Controls |
Language | Arabic, Bengali, Chinese, Dutch, English, French, German, Hindi, Itanlian, Japanese, Persian, Portuguese, Russian, Spanish |
Industry Type | Healthcare |
Includes | (6) Faulty Component Bugging Kits ; Easy-To-Follow Curriculum, (6) Faulty Component Bugging Kits ; PowerPoint Presentation |
Product Type | Training System |
Number of Trainees Supported | 6 |
Included Reference Materials | Easy-To-Follow Curriculum, PowerPoint Presentation |
System Format | Freestanding |
Course Title | Electrical Controls Bugging Kit |
Included Tool and Accessory Kits | (6) Tool and Accessory Kits |
Total Number of Components | 6 |
Included Bugging Kits | (6) Faulty Component Bugging Kits |
Included Training Systems | Electrical Controls Training System |
Training Hardware Language | English |
Description
Bugging Kit, Course Title Electrical Controls Bugging Kit, Included Bugging Kits (6) Faulty Component Bugging Kits, Included Components Not Applicable, Included Reference Materials Easy-To-Follow Curriculum, PowerPoint Presentation, Included Software Not Applicable, Included Tool and Accessory Kits (6) Tool and Accessory Kits, Included Tools On Board Not Applicable, Included Training Systems Electrical Controls Training System, Number of Trainees Supported 6, Product Type Training System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUBIX SAFETY AED Soft Carry Case for Zoll Plus (ZC-P)
- CONDOR OUTDOOR PRODUCTS EMT GLOVE POUCH, BLACK (MA49-002)
- FIRST AID ONLY Windlass Tourniquet, 2"L, 2"W (91356)
- GOJO 1 gal Liquid Hand Soap Pump Bottle (0945-04)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- LEARNLAB Flight Case Training, 26" H (029741671386)
- LEARNLAB Electrical Wiring Training System, 26" H (722301511534)
- LEARNLAB Motor Simulator Training System, 26" H (722301511589)
- LEARNLAB Lockout Tag Out, 26" H (722301511725)
- LEARNLAB PLC Training System, 26" H (722301511510)
- VERIDIAN HEALTHCARE Aluminum Dual Head Teaching / Training Stethoscope (05-132)
- Learnlab First Aid Training, Instruction & Guides